KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16" Oscillating Table Fan, 3 Speed

AIR KING| Zoro #: G1358971| Mfr #: 9106

$41.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Dia.: 16"
Number of Speeds: 3
Item: Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358971 Mfr #: 9106
Blade Dia.: 16"Number of Speeds: 3
Item: FanGuard Material: Steel
Cord Length: 6 ft.Conductor Size: 18 AWG
Amps: 0.71/0.54/0.48Bearing Type: Sleeve
Height: 22-1/2"RPM: 1545/1394/1244
Width: 12"Number of Blades: 3
Air Flow: 1710/1500/1330 cfmIncludes: Tilting Head
NEMA Plug Configuration: 5-15pBlade Material: Polypropylene
Number of Conductors: 3Watts: 77/65/57
Voltage: 120vLength: 17-3/4"
Standards: ETL and OSHA Compliant GuardsHz: 60
Country of Origin (subject to change): United States

Description

Table Fan, Oscillating, Blade Dia. 16 In., Number of Speeds 3, Air Flow 1710/1500/1330 cfm, 1545/1394/1244 RPM, 0.71/0.54/0.48 Amps, Length 17-3/4 In., Height 22-1/2 In., Width 12 In., Voltage 120V, 60 Hz, 77/65/57 Watts, Bearing Type Sleeve, Number of Blades 3, Blade Material Polypropylene, Guard Material Steel, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15P, Standards ETL and OSHA Compliant Guards, Includes Tilting Head

Reviews