BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

36" Tower Fan, Oscillating, 3 Speed, 120V, White

AIR KING| Zoro #: G1062065| Mfr #: 9210

$83.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Material: ABS PlasticCord Length: 6 ft.Includes: Remote Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062065 Mfr #: 9210
Blade Material: ABS PlasticCord Length: 6 ft.
Includes: Remote ControlNumber of Speeds: 3
Voltage: 120vHeight: 36"
Bearing Type: SleeveNEMA Plug Configuration: 5-15p
Air Flow: 450/400/325 cfmWatts: 40/35/33
Amps: 0.30/0.28/0.26Guard Material: Plastic
Number of Conductors: 3Length: 11-3/4"
Width: 11-3/4"Item: Tower
RPM: 1495/1350/1210Hz: 60
Conductor Size: 18 AWGStandards: ETL and OSHA Compliant Guards
Blade Dia.: 3-1/2"Country of Origin (subject to change): China

Description

Tower Fan, Oscillating, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 450/400/325 cfm, 1495/1350/1210 RPM, 0.30/0.28/0.26 Amps, Length 11-3/4 In., Height 36 In., Width 11-3/4 In., Voltage 120V, 60 Hz, 40/35/33 Watts, Bearing Type Sleeve, Blade Material ABS Plastic, Guard Material Plastic, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15p, Standards ETL and OSHA Compliant Guards, Includes Remote Control

Reviews