SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

48" Tower Fan, Oscillating, 3 Speed, 120V

AIR KING| Zoro #: G0904084| Mfr #: 9820

$109.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Guard Material: PlasticWidth: 13"Blade Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904084 Mfr #: 9820
Guard Material: PlasticWidth: 13"
Blade Material: ABS PlasticNEMA Plug Configuration: 5-15p
RPM: 1550/1400/1250Blade Dia.: 3-1/2"
Number of Conductors: 3Standards: ETL and OSHA Compliant Guards
Watts: 55/45/41Length: 13"
Cord Length: 6 ft.Height: 48"
Air Flow: 390/350/305 cfmHz: 60
Conductor Size: 18 AWGOscillating / Non-Oscillating: Yes
Number of Speeds: 3Voltage: 120v
Includes: Remote Control and Air Purifying Ionizer FunctionBearing Type: Sleeve
Item: TowerAmps: 0.40/0.34/0.32
Country of Origin (subject to change): China

Description

Fan, Overall Style - Fans Tower, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 3-1/2 In., Yes, Air Flow (CFM) 390/350/305, Cord Length - Fans 6 ft., Fan Power Source Plug-In, 55/45/41 Watts, 1550/1400/1250 RPM, Battery Operated - Fans No, Fan Voltage 120VAC, Length 13 In., 0.40/0.34/0.32 Amps, Height 48 In., Width 13 In., 60 Hz, Bearing Type Sleeve, Blade Material ABS Plastic

Reviews