6-1/2" Oscillating Tower Fan, 3 Speed

AIR KING| Zoro #: G0690277| Mfr #: 9920

$131.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690277 Mfr #: 9920
Voltage: 120VHz: 60
NEMA Plug Configuration: 5-15PItem: Tower Fan
Number of Conductors: 3Number of Speeds: 3
Includes: Remote Control and Top Mounted Speed and Timer Touch ControlsWatts: 90/85/77
RPM: 1300/1200/1100Cord Length: 7 ft.
Air Flow: 350/320/275 cfmOscillating / Non-Oscillating: Oscillating
Width: 12"Blade Dia.: 6-1/2"
Length: 9-3/8"Conductor Size: 18 AWG
Amps: 0.80/0.70/0.65Height: 30-1/4"
Guard Material: Impact Resistant PlasticBearing Type: Ball
Standards: ETL and OSHA Compliant GuardsBlade Material: ABS Plastic
Country of Origin (subject to change): China

Product Description

Tower Fan, Oscillating, Blade Dia. 6-1/2 In., Number of Speeds 3, Air Flow 350/320/275 cfm, 1300/1200/1100 RPM, 0.80/0.70/0.65 Amps, Length 9-3/8 In., Height 30-1/4 In., Width 12 In., Voltage 120V, 60 Hz, 90/85/77 Watts, Bearing Type Ball, Blade Material ABS Plastic, Guard Material Impact Resistant Plastic, Cord Length 7 ft., Conductor Size 18 AWG, Number of Conductors 3, NEMA Plug Configuration 5-15P, Standards ETL and OSHA Compliant Guards

Product Reviews

Save 15%. Sign up for Z-mail.