PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

16" Oscillating Wall Mount Fan, 3 Speed

AIR KING| Zoro #: G2383911| Mfr #: 9016

$50.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Guard Material: Impact Resistant Plastic and SteelAir Flow: 1510/1380/1190 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383911 Mfr #: 9016
Voltage: 120Guard Material: Impact Resistant Plastic and Steel
Air Flow: 1510/1380/1190 cfmAmps: 0.8/0.57/0.47
Cord Length: 6 ft.RPM: 1411/1280/1110
Oscillating / Non-Oscillating: YesNEMA Plug Configuration: 5-15p
Height: 22-5/8"Includes: Tilting Head, Pull Cord Switch and Mounting Hardware
Blade Dia.: 16"Item: Fan
Watts: 77/65/57Length: 18"
Hz: 60Blade Material: Polypropylene
Width: 14"Number of Blades: 3
Number of Speeds: 3Number of Conductors: 3
Country of Origin (subject to change): United States

Description

Fan, Residential Wall, Fan Mounting Location Wall, Number of Speeds 3, Blade Dia. 16 In., Yes, Air Flow (CFM) 1510/1380/1190, Cord Length - Fans 6 ft., Fan Power Source Plug-In, Fan Voltage 120VAC, 60 Hz, 0.8/0.57/0.47 Amps, 77/65/57 Watts, Length 18 In., Width 14 In., Height 22-5/8 In., 1411/1280/1110 RPM, Number of Blades 3, Guard Material Impact Resistant Plastic and Steel, Blade Material Polypropylene

Reviews