Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC

  • Zoro #: G0584473
  • Mfr #: 9018
$56.12
  • NEMA Plug Configuration: 5-15p
  • Oscillating / Non-Oscillating: Oscillating
  • Guard Material: Impact Resistant Plastic and Steel
See full product details
Orders over $75 ship free.

Air King #9018 Specifications

  • Zoro #: G0584473
  • Mfr #: 9018
NEMA Plug Configuration: 5-15p Oscillating / Non-Oscillating: Oscillating
Guard Material: Impact Resistant Plastic and Steel Number of Blades: 5
Bearing Type: Sleeve Amps: 1.10/0.73/0.54
Air Flow: 1170/1520/1970 cfm RPM: 1000/790/590
Fan Voltage: 120VAC Fan Item: Wall Mount Fan
Blade Material: Polypropylene Includes: Tilting Head, Pull Cord Switch and Mounting Hardware
Fan Mounting Location: Wall Cord Length: 6 ft.
Number of Speeds: 3 Item: Wall Mount Fan
Fan Cord Length: 6 ft Cord Length - Fans: 6 ft.
Hz: 60 Oscillating: Yes
Number of Conductors: 3 Air Flow (CFM): 1970/1520/1170
Height: 23 in Length: 20-1/4"
Width: 15 1/2 in Watts: 114/85/63
Fan Power Source: Plug-In Blade Dia.: 18"
Voltage: 120V AC Oscillation: Oscillating
Includes Remote Control: No Blade Diameter: 18 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wall Mount Fan, Overall Style - Fans Wall, Fan Mounting Location Wall, Number of Speeds 3, Blade Dia. 18 in, Oscillating, Air Flow (CFM) 1970/1520/1170, Fan Cord Length 6 ft, Fan Power Source Plug-In, 114/85/63 Watts, 1000/790/590 RPM, Number of Blades 5, Fan Voltage 120 V AC, Fan, Length 20-1/4 In., 1.10/0.73/0.54 Amps, Height 23 in, Width 15 1/2 in, 60 Hz, Bearing Type Sleeve, Blade Material Polypropylene, Impact Resistant Plastic and Steel, 3, 5-15P

Reviews of Air King #9018