14" Window/Floor Fan, 3 Speed

AIR KING| Zoro #: G1176743| Mfr #: 9935

$59.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"Hz: 60Number of Speeds: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176743 Mfr #: 9935
Width: 18"Hz: 60
Number of Speeds: 3Voltage: 120
Reversible: NoNumber of Blades: 5
Blade Dia.: 14"Number of Conductors: 3
Includes: Pivoting Tilt FeatureMotor RPM: 1420/1280/1115
Standards: ETL and OSHA Compliant GuardsFinish: White Plastic
Depth: 7"Cord Length: 6 ft.
Height: 19-1/2"Fits Window Height: 18-1/2"
Fits Window Width: 18-1/2" or LargerAir Flow: 1385/1250/1080 cfm
Phase: 1Item: Window Mount
Motor Amps: 0.90/0.65/0.50Country of Origin (subject to change): United States

Description

Fan, Overall Style - Fans Window, Fan Mounting Location Floor, Window, Fits Window Height 18-1/2 In., Fits Window Width 18-1/2 In. or Larger, Blade Dia. 14 In., Air Flow (CFM) 1385/1250/1080, Number of Speeds 3, Fan Power Source Plug-In, Fan Voltage 120VAC, Reversible No, 60 Hz, 1 Phase, Motor RPM 1420/1280/1115, Motor Amps 0.90/0.65/0.50, Number of Blades 5, Width 18 In., Depth 7 In., Height 19-1/2 In., Finish White Plastic

Reviews