7" Window/Table Fan, 2 Speed

AIR KING| Zoro #: G2451443| Mfr #: 9137

$58.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Snap on Feet for Table or Floor Use
Number of Speeds: 2
Item: Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451443 Mfr #: 9137
Includes: Snap on Feet for Table or Floor UseNumber of Speeds: 2
Item: FanReversible: No
Motor RPM: 1965/1740Fits Window Height: 12"
Number of Conductors: 3Cord Length: 6 ft.
Fits Window Width: 22" to 34"Blade Dia.: 7"
Voltage: 120Hz: 60
Air Flow: 560/506 cfmMotor Amps: 0.34/0.27
Height: 10-3/4"Depth: 4-1/4"
Standards: ETL and OSHA Compliant GuardsWidth: 21-5/8"
Number of Blades: 3Phase: 1
Finish: White PlasticCountry of Origin (subject to change): China

Description

Window/Table Fan, Fits Window Height 12 In., Fits Window Width 22 In. to 34 In., Voltage 120, Blade Dia. 7 In., Air Flow 560/506 cfm, 60 Hz, 1 Phase, Motor RPM 1965/1740, Motor Amps 0.34/0.27, Number of Speeds 2, Reversible No, Number of Blades 3, Width 21-5/8 In., Depth 4-1/4 In., Height 10-3/4 In., Finish White Plastic, Number of Conductors 3, Cord Length 6 ft., Standards ETL and OSHA Compliant Guards, Includes Snap on Feet for Table or Floor Use

Reviews