Air Locker

22 Gauge 3/8 Inch Crown ('C' Type) Long Nose (1-5/8 Inch) Upholstery Stapler

Air Locker 22 Gauge 3/8 Inch Crown ('C' Type) Long Nose (1-5/8 Inch) Upholstery Stapler U630L2
Hover or click to zoom Tap to zoom
$78.29
  • Material: Iron
  • Color: Black
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $78.29

Air Locker #U630L2 Specifications

  • Material: Iron
  • Color: Black
  • Country of Origin (subject to change): China

Description

22 Gauge Long Nose Upholstery Stapler. It uses 22 gauge type C upholstery staples. U630L2 automatically adjusts for fastener lengths between 1/2”, 1/4”, 3/8” and 5/8”. There is a Rubber grip handle with adjustable exhaust to keep oil condensation away from work. It also features a long nose for reaching & stapling the inaccessible areas with standard nose.

Reviews of Air Locker #U630L2