Air Science
Spill Tray, For Ductless Fume Hood
Mfr # TRAY-P5-24
Zoro # G8544383
Free Shipping & Returns
$183.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24 in Wide Purair Basic(TM) Ductless Fume Hood
- Width 24 in
- Material polypropylene
- Accessory Type Spill Tray
Explore More Products
- AIR SCIENCE Purair Basic HEPA Filter For Powders ASTS-030
- AIR SCIENCE Continuous Airflow Display Meter DWYER
- AIR SCIENCE Fume Hood Cart, 30 in. Width CART-30
- AIR SCIENCE HEPA Filter For Powders AST8 200
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W CART-36
- AIR SCIENCE Filter, Carbon, 9 in. x 1-1/2 in. x 19 in. AP60-001
- AIR SCIENCE Polypropylene Total Exhuast Fume Hood, Width: 36" PTEFH-36
- AIR SCIENCE Fume Hood Cart, 40 in. Width CART-40
- AIR SCIENCE Fume Hood Cart, 70 in. Width CART-70
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width ASTM-015
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors 134-0000
- Air Science Laboratory Hoods & Enclosures