Air Systems International

Duct Connector, 12 in. dia., 7 in. L

Air Systems International Duct Connector, 12 in. dia., 7 in. L SVH-1212C
Hover or click to zoom Tap to zoom
  • Item: Duct Connector
  • For Use With: 12 in Duct
  • Length: 7 in
  • Diameter: 12"
  • Construction: Galvanized
  • Color: Silver
  • Length (Straight Wireway): 7 in
  • Accessory Type: Duct Connector
See full product details
$132.38

Subtotal: $132.38

Air Systems International #SVH-1212C Specifications

  • Item: Duct Connector
  • For Use With: 12 in Duct
  • Length: 7 in
  • Diameter: 12"
  • Construction: Galvanized
  • Color: Silver
  • Length (Straight Wireway): 7 in
  • Accessory Type: Duct Connector
  • Country of Origin (subject to change): United States

Description

Duct Connector, Construction Galvanized, For Use With 12 in Duct, Length 7 in, Color Silver

Reviews of Air Systems International #SVH-1212C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.