This item is Discontinued.

Air Systems Intl 8600 Lumens, LED Orange Remote Area Lighting System AL2-86-35

8600 Lumens, LED Orange Remote Area Lighting System (Discontinued)

  • Mfr # AL2-86-35
  • Zoro # G0181730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL2-86-35
Zoro #
G0181730
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
96 in
Cord Length
10 ft.
Job Site Lighting Max. Height
96"

Details

Item
Remote Area Lighting System
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
2
Lumens
8600
Lamp Type
LED
Run Time - Job Site Lights
5 hr
Lighting Technology
LED
Charge Time
12 hr
Battery Chemistry
Sealed Lead Acid
Charging Time
12 hr.
Light Distribution - Job Site Lighting
Spot
Light Distribution
Spot
Replacement Lamp
No
Cord Type
2-Wire
Battery Type
Sealed Lead Acid
IP Rating
IP69
Lamp Watts
42
Item - Job Site Lighting
Remote Area Lighting System
Lamp Life
Lifetime
Rechargeable
Yes
Operating Temp. Range
-40 Degrees to 60 Degrees C
No. of Receptacles
3
Run Time
5 hr.
Color
Orange
Charger Input Voltage
115VAC/12VDC
Safety Rated
Not Safety Rated
Plug Type
2 Prong

Description

Remote Area Lighting System, Battery Chemistry Sealed Lead Acid, Lighting Technology LED, Number of Lamp Heads 2, IP Rating IP69, Charging Time 12 hr.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.