Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disp Syringe, Luer Lock, 30 mL, PK60

  • Zoro #: G4824425
  • Mfr #: 5300.X00D0
$48.66 ($0.81/unit)
  • For Use With: Sharp, Tri-Bevel Needles
  • Body Material: Polypropylene
  • Replaceable Tip: No
See full product details
Orders over $75 ship free.

Air-Tite #5300.X00D0 Specifications

  • Zoro #: G4824425
  • Mfr #: 5300.X00D0
For Use With: Sharp, Tri-Bevel Needles Body Material: Polypropylene
Replaceable Tip: No Tip Material: Polyisoprene
Item: 3-Part Disposable Syringe Capacity: 30 ml
Type: Luer Lock Color: Clear Barrel, Black Plunger Tip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Polyethylene and glass laboratory syringes are both chemical resistant, but glass syringes are preferred in applications in which precision is critical. Product specs for this 3-Part Disposable Syringe include the following: CAPACITY: 30 ml, COLOR: Clear Barrel, Black Plunger Tip, FOR USE WITH: Sharp, Tri-Bevel Needles

Reviews of Air-Tite #5300.X00D0