Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, 0.67 oz., Bottle, PK6

  • Zoro #: G6878748
  • Mfr #: 62338-91112
$32.00 ($5.33/unit)
  • Coverage: No Claim
  • Fragrance: Summer Delight
  • Length: 2 in
See full product details
Orders over $75 ship free.

Air Wick #62338-91112 Specifications

  • Zoro #: G6878748
  • Mfr #: 62338-91112
Coverage: No Claim Fragrance: Summer Delight
Length: 2 in Cleaner Chemical Product Grouping: Air Freshener Refills
Cleaner Container Size: 0.67 oz Refill Life: 45 days
Color: Clear Height: 3 in
Features: Automatic Odor Control, Odor Eliminators For Use With: 62338-78047, 62338-78048, Mfr. No. 62338-78046
Degreaser Container Type: Bottle Item - Air Freshener Refills: Air Freshener Refill
Width: 1 in Cleaner Form: Oil
Standards: VOC Limits Compliance, TSCA Regulations Compliance Cleaner Container Type: Bottle
Item: Oil Based Air Freshener Refill Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Oil, Summer Delight Fragrance, For Use With 62338-78047, 62338-78048, Mfr. No. 62338-78046, Refill Life 45 days, Chemical Series Airwick(R), Cleaner Container Type Bottle, Cleaner Container Size 0.67 oz, Coverage No Claim, Chemicals For Use On Air, Color Clear, Height 3 in, Width 1 in, Length 2 in, Features Automatic Odor Control, Odor Eliminators, Standards VOC Limits Compliance, TSCA Regulations Compliance, Oil Based Air Freshener Refill, Package Quantity 6

Reviews of Air Wick #62338-91112