Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, Fresh Waters, PK6

  • Zoro #: G4545493
  • Mfr #: 62338-82093
No Product Image Available
$26.88 ($4.48/unit)
  • Coverage: No Claim
  • Cleaner Chemical Product Grouping: Air Freshener Refills
  • Refill Life: 60 days
See full product details
Orders over $75 ship free.

Air Wick #62338-82093 Specifications

  • Zoro #: G4545493
  • Mfr #: 62338-82093
Coverage: No Claim Cleaner Chemical Product Grouping: Air Freshener Refills
Refill Life: 60 days Standards: Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations; Complies with California Proposition 65
Cleaner Form: Liquid Features: Adjustable Automatic Odor Control
Cleaner Container Type: Aerosol Can For Use With: 62338-92944, 62338-93554, Mfr. No. 62338-79782
Item - Air Freshener Refills: Air Freshener Refill Degreaser Container Type: Aerosol Can
Cleaner Container Size: 6.17 oz Item: Metered Air Freshener Refill
Fragrance: Fresh Waters Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Liquid, Fresh Waters Fragrance, For Use With 62338-92944, 62338-93554, Mfr. No. 62338-79782, Refill Life 60 days, Chemical Series Freshmatic(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 6.17 oz, Coverage No Claim, Chemicals For Use On Air, Features Adjustable Automatic Odor Control, Standards Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations; Complies with California Proposition 65

Restrictions and Compliance

Hazardous material

Reviews of Air Wick #62338-82093