Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, Sz 6.2 oz, Clear, PK6

  • Zoro #: G3903081
  • Mfr #: 97053
$35.42 ($5.90/unit)
  • Length: 2 19/32 in
  • Width: 2 19/32 in
  • Item - Air Freshener Refills: Air Freshener Refill
See full product details
Orders over $75 ship free.

Air Wick #97053 Specifications

  • Zoro #: G3903081
  • Mfr #: 97053
Length: 2 19/32 in Width: 2 19/32 in
Item - Air Freshener Refills: Air Freshener Refill Item: Aerosol Air Freshener Refill
For Use With: 62338-93554, 62338-97290, Mfr. No. 62338-92944 Features: Adjustable to (3) Intensity Levels, Odor Neutralizer, Waterless Formula
Cleaner Form: Liquid Fragrance: Tropical Flowers
Height: 5 5/8 in Standards: Complies with California Proposition 65; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations
Cleaner Container Type: Aerosol Can Cleaner Chemical Product Grouping: Air Freshener Refills
Coverage: No Claim Cleaner Container Size: 6.2 oz
Refill Life: 60 days Degreaser Container Type: Aerosol Can
Color: Clear Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Liquid, Tropical Flowers Fragrance, For Use With 62338-93554, 62338-97290, Mfr. No. 62338-92944, Refill Life 60 days, Chemical Series Freshmatic(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 6.2 oz, Coverage No Claim, Chemicals For Use On Air, Color Clear, Height 5 5/8 in, Width 2 19/32 in, Length 2 19/32 in, Features Adjustable to (3) Intensity Levels, Odor Neutralizer, Waterless Formula

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Air Wick #97053