Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener Refill, Sz 6.2 oz, Clear, PK6

  • Zoro #: G3903127
  • Mfr #: 98000
$36.25 ($6.04/unit)
  • Coverage: No Claim
  • Degreaser Container Type: Aerosol Can
  • Item: Aerosol Air Freshener Refill
See full product details
Orders over $75 ship free.

Air Wick #98000 Specifications

  • Zoro #: G3903127
  • Mfr #: 98000
Coverage: No Claim Degreaser Container Type: Aerosol Can
Item: Aerosol Air Freshener Refill Cleaner Container Size: 6.2 oz
Cleaner Chemical Product Grouping: Air Freshener Refills Fragrance: Ocean Breeze
Width: 2 19/32 in Length: 2 19/32 in
Height: 5 5/8 in Refill Life: 60 days
Cleaner Form: Liquid Color: Clear
Features: Adjustable to (3) Intensity Levels, Odor Neutralizer, Waterless Formula Cleaner Container Type: Aerosol Can
For Use With: 62338-93554, 62338-97290, Mfr. No. 62338-92944 Item - Air Freshener Refills: Air Freshener Refill
Standards: Complies with California Proposition 65; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Liquid, Ocean Breeze Fragrance, For Use With 62338-93554, 62338-97290, Mfr. No. 62338-92944, Refill Life 60 days, Chemical Series Freshmatic(R), Cleaner Container Type Aerosol Can, Cleaner Container Size 6.2 oz, Coverage No Claim, Chemicals For Use On Air, Color Clear, Height 5 5/8 in, Width 2 19/32 in, Length 2 19/32 in, Features Adjustable to (3) Intensity Levels, Odor Neutralizer, Waterless Formula

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Air Wick #98000