Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Freshener, Size 0.67 oz., PK2

  • Zoro #: G4606472
  • Mfr #: 62338-79717
$8.23 /ea ($4.12/unit)

Order in multiples of 2

Due to high demand, this product is limited to 25 per order.

  • Promotion Restriction: Not eligible for promotion
  • Coverage: No Claim
  • Degreaser Container Type: Bottle
See full product details
Orders over $75 ship free.

Air Wick #62338-79717 Specifications

  • Zoro #: G4606472
  • Mfr #: 62338-79717
Promotion Restriction: Not eligible for promotion Coverage: No Claim
Degreaser Container Type: Bottle Refill Life: 45 days
Item - Air Freshener Refills: Air Freshener Refill Cleaner Container Type: Bottle
For Use With: 62338-78047, 62338-78048, Mfr. No. 62338-78046 Item: Oil Based Air Freshener Refill
Cleaner Chemical Product Grouping: Air Freshener Refills Standards: California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
Features: Automatic Odor Control, Odor Eliminators Cleaner Form: Oil
Cleaner Container Size: 0.67 oz Fragrance: Fresh Waters
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Oil, Fresh Waters Fragrance, For Use With 62338-78047, 62338-78048, Mfr. No. 62338-78046, Refill Life 45 days, Chemical Series Airwick(R), Cleaner Container Type Bottle, Cleaner Container Size 0.67 oz, Coverage No Claim, Chemicals For Use On Air, Features Automatic Odor Control, Odor Eliminators, Standards California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits, Oil Based Air Freshener Refill, Package Quantity 2

Restrictions and Compliance

***

Reviews of Air Wick #62338-79717