Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Based Air Freshener Dispenser, PK6

  • Zoro #: G4183140
  • Mfr #: 62338-78046
$8.82 ($1.47/unit)
  • Features: Adjustable to Control Fragrance Intensity
  • Width: 2 5/16 in
  • Item: Oil Based Air Freshener Dispenser
See full product details
Orders over $75 ship free.

Air Wick #62338-78046 Specifications

  • Zoro #: G4183140
  • Mfr #: 62338-78046
Features: Adjustable to Control Fragrance Intensity Width: 2 5/16 in
Item: Oil Based Air Freshener Dispenser Includes: 1 Dispenser
Height: 6 5/16 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Height 6 5/16 in, Width 2 5/16 in, Includes 1 Dispenser, Features Adjustable to Control Fragrance Intensity, Item Oil Based Air Freshener Dispenser, Package Quantity 6

Reviews of Air Wick #62338-78046