Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oil Based Air Freshener Refill, 1.3oz, PK6

  • Zoro #: G0701639
  • Mfr #: 62338-91110
$43.07 ($7.18/unit)

Due to high demand, this product is limited to 25 per order.

  • Promotion Restriction: Not eligible for promotion
  • Features: Automatic Odor Control, Odor Eliminators
  • Width: 5 9/16 in
See full product details
Orders over $75 ship free.

Air Wick #62338-91110 Specifications

  • Zoro #: G0701639
  • Mfr #: 62338-91110
Promotion Restriction: Not eligible for promotion Features: Automatic Odor Control, Odor Eliminators
Width: 5 9/16 in Cleaner Chemical Product Grouping: Air Freshener Refills
Length: 1 37/64 in Fragrance: Paradise Retreat
Cleaner Container Type: Bottle Degreaser Container Type: Bottle
Item - Air Freshener Refills: Air Freshener Refill Color: Clear
Cleaner Form: Oil Coverage: No Claim
For Use With: 62338-78047, 62338-78048, Mfr. No. 62338-78046 Standards: California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
Cleaner Container Size: 0.67 oz Height: 5 57/64 in
Item: Oil Based Air Freshener Refill Refill Life: 45 days
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Oil, Paradise Retreat Fragrance, For Use With 62338-78047, 62338-78048, Mfr. No. 62338-78046, Refill Life 45 days, Chemical Series Airwick(R), Cleaner Container Type Bottle, Cleaner Container Size 0.67 oz, Coverage No Claim, Chemicals For Use On Air, Color Clear, Height 5 57/64 in, Width 5 9/16 in, Length 1 37/64 in, Features Automatic Odor Control, Odor Eliminators

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Air Wick #62338-91110