Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scented Oil Twin Refill, PK2

  • Zoro #: G4526365
  • Mfr #: 62338-78473
$6.25 /ea ($3.13/unit)

Order in multiples of 2

  • Standards: California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
  • Cleaner Container Size: 0.67 oz
  • Item: Oil Based Air Freshener Refill
See full product details
Orders over $75 ship free.

Air Wick #62338-78473 Specifications

  • Zoro #: G4526365
  • Mfr #: 62338-78473
Standards: California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits Cleaner Container Size: 0.67 oz
Item: Oil Based Air Freshener Refill Fragrance: Lavender/Chamomile
Cleaner Form: Oil Cleaner Container Type: Bottle
Features: Automatic Odor Control, Odor Eliminators Cleaner Chemical Product Grouping: Air Freshener Refills
Refill Life: 45 days Item - Air Freshener Refills: Air Freshener Refill
Coverage: No Claim Color: Purple
Degreaser Container Type: Bottle For Use With: 62338-78047, 62338-78048, Mfr. No. 62338-78046
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Freshener Refill, Cleaner Form Oil, Lavender/Chamomile Fragrance, For Use With 62338-78047, 62338-78048, Mfr. No. 62338-78046, Refill Life 45 days, Chemical Series Airwick(R), Cleaner Container Type Bottle, Cleaner Container Size 0.67 oz, Coverage No Claim, Chemicals For Use On Air, Color Purple, Features Automatic Odor Control, Odor Eliminators, Standards California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits, Oil Based Air Freshener Refill

Reviews of Air Wick #62338-78473