Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scented Oil Warmer Unit, PK6

  • Zoro #: G4632372
  • Mfr #: 62338-78046
$10.11 ($1.68/unit)

Due to high demand, this product is limited to 5 per order.

  • Promotion Restriction: Not eligible for promotion
  • Fragrance: Dispenser Only
  • Scent Release Settings: Continuous
See full product details
Orders over $75 ship free.

Air Wick #62338-78046 Specifications

  • Zoro #: G4632372
  • Mfr #: 62338-78046
Promotion Restriction: Not eligible for promotion Fragrance: Dispenser Only
Scent Release Settings: Continuous Cleaner Form: Oil
Power Method: Electrical Outlet Product Series: Air Wick(R)
Height: 3 5/8 in Sub-Category: Dispensers Only
Features: Fragrance Sold Separately Includes: Dispenser Warmer
Width: 1 3/4 in Mounting Type: Wall Outlet
Refill Life: 45 days Coverage: Not Rated
Refill Type: Cartridge Item: Oil Based Air Freshener Dispenser
Dispenser Includes: Dispenser Only Item - Air Freshener Dispensers: Continuous Air Freshener Dispenser
Color: White Length: 2 11/16 in
Cleaner Chemical Product Grouping: Air Freshener Dispensers Dispenser Mounting: Plug In
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Dispenser Only, Continuous Air Freshener Dispenser, Coverage Not Rated, Power Method Electrical Outlet, Color White, Dispenser Mounting Plug In, Fragrance Dispenser Only, Length 2 11/16 in, Width 1 3/4 in, Height 3 5/8 in, Refill Type Cartridge, Scent Release Settings Continuous, Product Series Air Wick(R), Refill Life 45 days, Cleaner Form Oil, Includes Dispenser Warmer, Features Fragrance Sold Separately, Oil Based Air Freshener Dispenser, Package Quantity 6

Reviews of Air Wick #62338-78046