KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Evaporative Wick, 16-3/4H x11-3/4Wx5D

AIRCARE| Zoro #: G1518702| Mfr #: 1045

$21.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Replacement
Item: Filter Wick
For Use With: 2PYF2, 2PYF8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518702 Mfr #: 1045
Type: ReplacementItem: Filter Wick
For Use With: 2PYF2, 2PYF8Depth (In.): 5
Width (In.): 11-3/4Package Quantity: 1
Height (In.): 16-3/4Country of Origin (subject to change): United States

Description

Evaporative Filter Wick, Replacement, Height 16 3/4 In, Width 18 3/4 In, Depth 5 In, For Use With G3278037, G2507111, Series H12

Reviews