KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Console Humidifier

AIRCARE| Zoro #: G1972196| Mfr #: 3D6 100

$74.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
NEMA Plug Configuration: 1-15P
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972196 Mfr #: 3D6 100
Width: 21"NEMA Plug Configuration: 1-15P
Voltage: 120Drain Type: Dual Bottle
Type: Mini ConsoleDescription/Special Features: Digital Controls and Display, 4-Speed Motor, Adjustable Humidstat, Check Filter Indicator
Water Reservoir: 3 gal.Color: White/Blue
Max. Square Foot Capacity: 1500Item: Portable Humidifier
Requires: Manual RefillingWarranty: 2 Years Limited (Less Wicks/Filters)
Watts: 60Number of Speeds: 4
Cord Length: 60"Includes: Water Bottle
Amps AC: 0.5Replacement Wick: 2PYG3
Agency Compliance: ETL ListedWick Treated With: Antimicrobial
Depth: 13"Height: 14-1/4"
Max. Runtime: 80 hr.Country of Origin (subject to change): China

Description

Mini Console Humidifier

Reviews