Mini Console Humidifier

AIRCARE| Zoro #: G1557202| Mfr #: 5D6 700

$62.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Runtime: 90 hr.Color: WhiteWidth: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557202 Mfr #: 5D6 700
Max. Runtime: 90 hr.Color: White
Width: 19"Agency Compliance: ETL Listed
Depth: 11"Drain Type: Pour-In
Requires: Manual RefillingMounting Type: -
Replacement Filter: 1050Includes: Wick
Wick Treated With: AntimicrobialReplacement Wick: 2PYG3
Type: Mini ConsoleItem: Portable Humidifier
Cord Length: 60"Amps AC: 1
Water Reservoir: 3 gal.Number of Speeds: 4
NEMA Plug Configuration: 1-15pDescription/Special Features: Digital Controls and Display, 4-Speed Motor, Adjustable Humidstat, Check Filter Indicator, Accommodates Optional Air Filter (#1050)
Height: 13-3/4"Watts: 135
Voltage: 120VACMax. Square Foot Capacity: 1250
Country of Origin (subject to change): China

Description

Mini Console Humidifier

Reviews