BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Portable Evaporative Humidifier, White

AIRCARE| Zoro #: G1424927| Mfr #: MA0800

$84.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Mini Console
Agency Compliance: ETL Listed
Number of Speeds: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424927 Mfr #: MA0800
Type: Mini ConsoleAgency Compliance: ETL Listed
Number of Speeds: 3Includes: -
Height: 17"Depth: 18"
Max. Runtime: 36 hr.NEMA Plug Configuration: N
Max. Square Foot Capacity: 2600Voltage: 120
Description/Special Features: Digital Controls and Display, 3-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter IndicatorsAmps AC: 1.2
Wick Treated With: AntimicrobialWidth: 18"
Drain Type: BottleWater Reservoir: 2.5 gal.
Color: WhiteWatts: 81
Requires: Manual RefillingCord Length: 60"
Warranty: 2 Years Limited (Less Wicks/Filters)Mounting Type: No
Country of Origin (subject to change): China

Description

Humidifier, Mini Console, 1.2 Amps AC, 81 Watts, Height 17 In., Width 12 In., Depth 18 In., No, Max. Water Usage 8 gal./24 hr., 1.2 gal. Water Reservoir, Drain Type -, Fan CFM -, Number of Speeds 3, Replacement Wick MAF2, Replacement Filter -, Wick Treated With -, Cord Length 5, NEMA Plug Configuration N, Color White, Requires -, Includes -, -, Warranty 2ACC6, Agency Compliance UL

Reviews