Portable Humidifier, Table Top, 1000 Sq Ft

AIRCARE| Zoro #: G1824785| Mfr #: 7D6 100

$57.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Runtime: 70 hr.Color: White/BlueWidth: 18.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824785 Mfr #: 7D6 100
Max. Runtime: 70 hr.Color: White/Blue
Width: 18.5"Agency Compliance: ETL Listed
Depth: 13"Number of Speeds: 4
Drain Type: BottleRequires: Manual Refilling
Mounting Type: -Includes: Evaporative Wick 2PYG3, Water Bottle With Cap
Wick Treated With: AntimicrobialReplacement Wick: 2PYG3
Warranty: 2 yr. Limited (Less Wicks/Filters)Type: Tabletop
Item: Portable HumidifierCord Length: 60"
Amps AC: 0.5Fan CFM: 125
Water Reservoir: 2 gal.NEMA Plug Configuration: 1-15p
Description/Special Features: Digital Controls and Display, 4-Speed Motor, Adjustable Humidstat, Check Filter IndicatorHeight: 13-1/2"
Watts: 60Voltage: 120VAC
Max. Square Foot Capacity: 1000Country of Origin (subject to change): China

Description

Portable Humidifier, Tabletop, 0.5 Amps AC, 60 Watts, Height 13-1/2 In., Width 18.5 In., Depth 13 In., -, Max. Runtime 70 hr., 2 gal. Water Reservoir, Drain Type Bottle, Fan CFM 125, Number of Speeds 4, Replacement Wick 2PYG3, Replacement Filter -, Wick Treated With Antimicrobial, Cord Length 60 In., NEMA Plug Configuration 1-15P, Color White/Blue, Requires Manual Refilling, Includes Evaporative Wick 2PYG3, Water Bottle With Cap

Reviews