PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Portable Humidifier, Tabletop, 800 Sq Ft

AIRCARE| Zoro #: G2409163| Mfr #: E35 000

$34.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Runtime: 50 hr.Color: WhiteWidth: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409163 Mfr #: E35 000
Max. Runtime: 50 hr.Color: White
Width: 12"Agency Compliance: ETL Listed
Depth: 12"Number of Speeds: 2
Drain Type: Pour-InRequires: Manual Refilling
Mounting Type: -Includes: Bacterial Treatment Sample, Evaporative Wick 2PYG3
Wick Treated With: AntimicrobialReplacement Wick: 2PYG3
Type: TabletopItem: Portable Humidifier
Cord Length: 60"Amps AC: 0.7
Fan CFM: 125Water Reservoir: 1.2 gal.
NEMA Plug Configuration: 1-15pDescription/Special Features: Analog Controls and Display, 2-Speed Motor, Adjustable Humidstat, Easy Top Fill Pour-In Design
Height: 11"Watts: 60
Voltage: 120VACMax. Square Foot Capacity: 800
Country of Origin (subject to change): Multiple

Description

Portable Humidifier, Tabletop Style, Max Square Foot Capacity 800, Voltage 120, Height 11 In, Width 11 In, Depth 10 1/4 In, Max Water Usage 2 Gal/24 Hrs, Water Reservoir 3.5 Gallons, Requires Manual Refilling, Replacement Wick G2835953, Cord Length 5 to 6 Ft, NEMA Plug Configuration 1-15P, Includes Bacterial Treatment Sample, Evaporative Wick G2835953

Reviews