Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Whole House Pedestal Humidifier

AIRCARE | Zoro #: G0920902 | Mfr #: EP9 500

$ 138.82 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920902 Mfr #: EP9 500
Type: Pedestal Style Width: 18"
NEMA Plug Configuration: Grounded Height: 27-1/4"
Depth: 18" Max. Runtime: 60 hr.
Cord Length: 60" Description/Special Features: Digital Controls and Display, 9-Speed Motor, Adjustable Humidstat, Automatic Shut-Off, Water Refill and Check Filter Indicators, Side Pour-In Door, Optional Remote Control (#1999)
Water Reservoir: 3.5 gal. Requires: Manual Refilling
Replacement Wick: 2PYG5 Item: Humidifier
Watts: 135 Amps AC: 1.1
Drain Type: Pour-In Agency Compliance: ETL Listed
Mounting Type: Portable Max. Square Foot Capacity: 2400
Wick Treated With: Antimicrobial Includes: Interchangeable Top Tile
Clearance Required Outside: 8" Color: Nutmeg
Warranty: 2 yr. Limited (Less Wicks/Filters) Number of Speeds: 9
Voltage: 120VAC Country of Origin (subject to change): Multiple

Description

For air treatment, humidifier chemicals are available as well. Take a look at the features for Aircare Humidifier. Type: Pedestal Style, Voltage: 120VAC, Width: 18".

Reviews