Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Impact Wrench w/8" Extended Anvil, 1"

  • Zoro #: G4713517
  • Mfr #: 1992

$335.34

Details
  • Square Drive Size: 1" x 8"
  • Item: Impact Wrench w/8" Extended Anvil,1"
  • Handle Type: D-Handle Grip
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aircat #1992 Specifications

  • Zoro #: G4713517
  • Mfr #: 1992
Square Drive Size: 1" x 8" Item: Impact Wrench w/8" Extended Anvil,1"
Handle Type: D-Handle Grip Air Inlet: 1/4" NPT/BSP
Country of Origin (subject to change): Taiwan, Province of China

Description

You'll find your projects will become more efficient and reliable than if you relied on muscle power only when you use an air impact wrench to get the job done. Product specs for this Impact Wrench w/8" Extended Anvil,1" include the following: SQUARE DRIVE SIZE: 1" x 8", HANDLE TYPE: D-Handle Grip, AIR INLET: 1/4" NPT/BSP

Reviews of Aircat #1992