Airloc
Vibe Iso Pad 4 In x 4 In, PK4
Mfr # B25
Zoro # G1296242
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 2500 lb
- Length 4 in
- Width 4 in
- Height 11/16 in
Explore More Products
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 HL900
- AIRLOC Leveling Mount, 2,000 Lb Cap, 2 11/32 In 1.30001.56
- AIRLOC Leveling Mount, 6,600 Lb Cap, 2 9/32 In 1.30003.56
- AIRLOC Leveling Mount, 3600 Lb Cap, 2 In 1.16125.58
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.09150.71
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.07152.71
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 3.09252.70
- AIRLOC Leveling Mount, 43200 Lb Cap, 3 29/32 In 1.31450.56
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 2.00100.70
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Black HD-A-Black
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 3.09252.71
- Airloc Vibration Isolator Pads