Airmaster Fan
Air Circulator 20" Non-Oscillating
- Zoro #: G0658399
- Mfr #: 37114
Hover or click to zoom Tap to zoom
Key Features
- Blade Diameter: 20"
- Oscillation: Non-Oscillating
- Number of Speeds: 2
- Motor HP: 1/15
- Phase: 1
- Fits Brand: Airmaster
- Oscillating / Non-Oscillating: Non-Oscillating
- Features: Fan Style: Head Assembly
$263.99
9% off
$237.99
Subtotal: $237.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM 71725
- AIRMASTER FAN Heavy-Duty, Ceiling Kit 24" 230/460VAC 20630K
- AIRMASTER FAN Pedestal Kit 24" Non-Oscillating, 230/460VAC 20450K
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM 60019
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM CA30OAP
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM 78973
- AIRMASTER FAN Fan 24 Wall Mount Fan 1/4 HP 5739 CFM 20321
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM I-30W2A
- AIRMASTER FAN Fan Blade For Model 2Fda7 05229
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 42 in. Non-Oscillating, 120 V, 9,500 / 13,300 CFM BF42BD RED
- PATTERSON FAN CO, INC. Patterson Fan 30" Industrial Drum Fan W/ Yoke Mount, 12000 CFM, 1 HP, 115V, Single Phase H30A
- Airmaster Fan Air Circulators