Airmaster Fan
Air Circulator 24" Non-Oscillating, 230/460VAC
- Mfr # 20480K
- Zoro # G0658259
$1,111.99
/ea
Subtotal: $1,111.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Voltage 230/460VAC
- Motor HP 1/4
- Includes Vertical with Safety Cable
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC 37138
- AIRMASTER FAN Air Circulator 20" Non-Oscillating, 115VAC 70834
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM 71572
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC 37137
- AIRMASTER FAN Air Circulator 12" 115VAC 78985
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM 37145
- AIRMASTER FAN 20" Stainless Steel Guard 70840
- AIRMASTER FAN Open Base, Stainless Steel 77001
- AIRMASTER FAN Ceiling Mount Bracket Non-Oscillating , 11456
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM 9070
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM VKM36-B-O
- Airmaster Fan Air Circulators