Airmaster Fan

Air Circulator 24" Oscillating

Airmaster Fan Air Circulator 24" Oscillating 71610
Hover or click to zoom Tap to zoom
Key Features
  • Item: Air Circulator
  • Blade Diameter: 24"
  • Oscillation: Oscillating
  • Motor HP: 1/3
  • Features: Fan Style: Head Assembly
  • Oscillating / Non-Oscillating: Oscillating
  • Fits Brand: Airmaster
  • Application: Air Circulator
See full product details
$410.56

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Airmaster Fan #71610 Specifications

  • Item: Air Circulator
  • Blade Diameter: 24"
  • Oscillation: Oscillating
  • Motor HP: 1/3
  • Features: Fan Style: Head Assembly
  • Oscillating / Non-Oscillating: Oscillating
  • Fits Brand: Airmaster
  • Application: Air Circulator
  • Oscillating: Yes
  • Country of Origin (subject to change): United States

Description

Oscillating Assembled Fan Heads, Motor, Guard and Propellor Pre-Assembled, 1/3 HP, Shipping Weight 46 pounds.

Reviews of Airmaster Fan #71610

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.