Airmaster Fan
Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM
- Mfr # 71586
- Zoro # G5288403
$473.99
/ea
Subtotal: $473.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 2700/4400/6100 CFM
- Voltage 115VAC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AIRMASTER FAN Fan Blade 32" 73058
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM 71725
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC 20470K
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM 71565
- AIRMASTER FAN Fan Blade, Steel, Galvanized 73058
- AIRMASTER FAN Pedestal Kit Non-Oscillating, 230/460VAC 20500K
- AIRMASTER FAN Spacer 00279
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM 37144
- AIRMASTER FAN Wall Mount Bracket, Stainless Steel 37773
- VENCO Drum Fan 42" Non-Oscillating VMAC-42-DD-WK
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM B4E4003M11100P
- Airmaster Fan Air Circulators