customer-service Help
Airmaster Fan

Air Circulator Non-Oscillating, 115VAC

Airmaster Fan Air Circulator Non-Oscillating,  115VAC 71586
Tap to zoom
Hover or click to zoom
$330.99
  • Item: Air Circulator
  • Oscillation: Non-Oscillating
  • Voltage: 115VAC
See full product details
This item ships free.

Total: $330.99

Airmaster Fan #71586 Specifications

  • Item: Air Circulator
  • Oscillation: Non-Oscillating
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/4
  • Material: Steel
  • Includes: 15 ft. Supply Cord; Three Prong Plug
  • Phase: 1
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Fits Brand: Airmaster
  • Application: Air Circulator
  • Oscillating: No
  • Product Type: Commercial,30" Adj. Floor Unit Pack
  • Country of Origin (subject to change): United States

Description

Commercial,30 In. Adj. Floor Unit Pack

Reviews of Airmaster Fan #71586