Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30" Fan Blade, Steel, Galvanized

  • Zoro #: G0050620
  • Mfr #: 73058

$66.49

  • For Use With: Mfr. No. CA30APE
  • Fan Accessory Material: Steel
  • Fan Accessory Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Airmaster Fan #73058 Specifications

  • Zoro #: G0050620
  • Mfr #: 73058
For Use With: Mfr. No. CA30APE Fan Accessory Material: Steel
Fan Accessory Color: Gray Includes: 5/8" Bore, 30" Fan Blades
Fan Accessory Type: Blade Fan Accessory Finish: Galvanized
Base Dia.: 32" Item: Fan Blade
Adjustable Height: 5" to 8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fan Blade, For Use With Mfr. No. CA30APE

Reviews of Airmaster Fan #73058