Shop All Air Circulators
Airmaster Fan
Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM
Mfr # 78973
Zoro # G5288473
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Oscillation Non-Oscillating
- Air Flow 1300/1550/1855 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airmaster Fan
- MFR # 78973
- Zoro # G5288473
- UPC # 783429789731
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 12" |
Height | 16" |
Blade Dia. | 12" |
Cord Length | 8 ft. |
Shaft Dia. | 5/16" |
Outside Dia. | 14-1/2" |
Max. Depth | 8" |
Width | 16" |
Fan Cord Length | 8 ft |
Length | 16" |
Description
Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 12 in, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 1500 RPM RPM, Number of Blades 3, Fan, Length 16 In., 0.5 A Amps, Height 16 in, Width 16 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Assembly, cUL/OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Pump Cooler 300Gph D75 (1175)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- UNITED ELECTRIC Pressure Switch (24-013)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- Airmaster Fan Air Circulators