Airmaster Fan
I-Beam Kitted 24" Non-Oscillating, 230/460VAC
Mfr # 20490K
Zoro # G0658292
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Voltage 230/460VAC
- Motor HP 1/4
- Includes I-Beam Bracket with Safety Cable
Explore More Products
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM 71590
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2035/2520 CFM C-20PN3
- AIRMASTER FAN Blade 05242
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM 71565
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM 60019
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM 71568
- AIRMASTER FAN Air Circulator 24" Oscillating 71610
- AIRMASTER FAN Beam Mounting Brackets Non-Oscillating , 37784
- AIRMASTER FAN Wall Mount 24" Non-Oscillating, 115/230VAC 20321
- DAYTON Pedestal Base 27" 1ZCP2
- TPI INDUSTRIAL Air Circulator 24" ACH 24-EX1
- Airmaster Fan Air Circulators