Airmaster Fan

Light-Duty Industrial Fan 24" Oscillating, 115VAC, 2460/3460/4400 CFM

Airmaster Fan Light-Duty Industrial Fan 24" Oscillating,  115VAC,  2460/3460/4400 CFM 71580
Hover or click to zoom Tap to zoom
Key Features
  • Item: Light-Duty Industrial Fan
  • Blade Diameter: 24"
  • Oscillation: Oscillating
  • Air Flow: 2460/3460/4400 CFM
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/3
  • Material: Galvanized steel
See full product details
$455.28

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Airmaster Fan #71580 Specifications

  • Item: Light-Duty Industrial Fan
  • Blade Diameter: 24"
  • Oscillation: Oscillating
  • Air Flow: 2460/3460/4400 CFM
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/3
  • Material: Galvanized steel
  • Number of Blades: 3
  • Includes: Adjustable Pedestal 5" to 8"
  • Phase: 1
  • Height: 96"
  • Fan RPM: 1100
  • Air Velocity (FPM) @ 60 Ft.: 200
  • Fan Style: Standard
  • Operating Amps: 3.2
  • Application: Air Circulation
  • CFM/Watt: 18.2
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Motor Insulation: Class B
  • Motor RPM: 1130
  • Speeds: 3
  • Blade Material: Galvanized Steel
  • Air Velocity @ 20 Ft.: 500
  • Housing Material: Galvanized steel
  • Air Velocity @ 10 Ft.: 800
  • CFM Medium: 3460
  • Assembled: No
  • Motor Type: Permanent Split Capacitor
  • Thermal Protection: yes
  • Air Velocity @ 40 Ft.: 300
  • Air Velocity (FPM) @ 10 Ft.: 800
  • Wire Guard Finish: Nickel Chrome
  • Environmental Applications: Commercial
  • Max. Depth: 18"
  • CFM High: 4400
  • Oscillating: Yes
  • Max. Ambient Temp.: 104 Degrees F
  • Cord Length: 15 ft.
  • Air Velocity (FPM) @ 20 Ft.: 500
  • Sound Level: 71dBA
  • CFM Low: 2460
  • Fan Mounting Location: Pedestal
  • Bearing Type: Ball
  • Air Velocity (FPM) @ 40 Ft: 300
  • Air Velocity @ 80 Ft.: 200
  • Mobile/Stationary: Stationary
  • Guard Material: Steel
  • Watts: 270
  • Hz: 60
  • Width: 32"
  • Blade Dia.: 24"
  • Outside Dia.: 27"
  • Oscillating / Non-Oscillating: Oscillating
  • Motor Enclosure: Totally Enclosed Air-Over
  • Shaft Dia.: 5/8"
  • Fan Accessory Style: Standard
  • Air Velocity @ 60 Ft.: 200
  • Drive Type: Direct
  • Frame Material: Galvanized steel
  • Product Type: Light-Duty Industrial Fan
  • Country of Origin (subject to change): China

Description

Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Oscillating, 3 Speeds, Voltage 115 V AC, 1 Phase, CFM High 4400, CFM Low 2460, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1130, Operating Amps 3.2, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 71 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 270, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 96 in, Width 32 in, Max. Depth 18 In.

Reviews of Airmaster Fan #71580

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.