Shop Alternate Products

Airmaster Fan

Light-Duty Industrial Fan 24" Oscillating, 115VAC, 2460/3460/4400 CFM (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Blade Diameter: 24"
  • Oscillation: Oscillating
  • Air Flow: 2460/3460/4400 CFM
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/4
  • Material: Steel
  • Number of Blades: 3
See all product information
This Product is Discontinued
Shop for all Air Circulators
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents