Airmaster Fan

Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM

Airmaster Fan Light-Duty Industrial Fan 30" Oscillating,  115VAC,  2700/4400/6100 CFM 71582
Hover or click to zoom Tap to zoom
Key Features
  • Item: Light-Duty Industrial Fan
  • Blade Diameter: 30"
  • Oscillation: Oscillating
  • Air Flow: 2700/4400/6100 CFM
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/4
  • Material: Steel
See full product details
$340.70

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Airmaster Fan #71582 Specifications

  • Item: Light-Duty Industrial Fan
  • Blade Diameter: 30"
  • Oscillation: Oscillating
  • Air Flow: 2700/4400/6100 CFM
  • Voltage: 115VAC
  • Number of Speeds: 3
  • Motor HP: 1/4
  • Material: Steel
  • Number of Blades: 3
  • Includes: Wall Bracket, Secondary Safety Support Cable
  • Phase: 1
  • Height: 30"
  • Motor Type: Permanent Split Capacitor
  • Thermal Protection: Auto
  • Drive Type: Direct
  • Housing Material: Steel
  • Air Velocity (FPM) @ 40 Ft: 400
  • Air Velocity @ 20 Ft.: 500
  • Air Velocity (FPM) @ 60 Ft.: 300
  • Watts: 265
  • Motor Enclosure: Totally Enclosed Air-Over
  • Air Velocity @ 60 Ft.: 300
  • Oscillating: Yes
  • Wire Guard Finish: Nickel Chrome
  • Speeds: 3
  • Air Velocity @ 10 Ft.: 700
  • Air Velocity (FPM) @ 20 Ft.: 500
  • Bearing Type: Ball
  • CFM Medium: 4400
  • Air Velocity @ 80 Ft.: 200
  • Air Velocity @ 40 Ft.: 400
  • Guard Material: Steel
  • Blade Dia.: 30"
  • Max. Depth: 26"
  • CFM Low: 2700
  • Fan Style: Standard
  • Fan RPM: 1100
  • Fan Mounting Location: Ceiling, Wall
  • Fan Accessory Style: Standard
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Motor Insulation: Class B
  • Oscillating / Non-Oscillating: Oscillating
  • Outside Dia.: 33"
  • Max. Ambient Temp.: 104 Degrees F
  • CFM/Watt: 20.5
  • Operating Amps: 3.2
  • Sound Level: 76dBA
  • Shaft Dia.: 5/8"
  • Air Velocity (FPM) @ 10 Ft.: 700
  • CFM High: 6100
  • Mobile/Stationary: Stationary
  • Blade Material: Galvanized Steel
  • Width: 33"
  • Hz: 60
  • Motor RPM: 1100
  • Environmental Applications: Commercial
  • Standards: Osha
  • Application: Spot Cooling
  • Assembled: No
  • Cord Length: 15 ft.
  • Frame Material: Steel
  • Product Type: Light-Duty Industrial Fan
  • Country of Origin (subject to change): China

Description

Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 3 Speeds, Voltage 115 V AC, 1 Phase, CFM High 6100, CFM Low 2700, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1100, Operating Amps 3.2, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 265, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 30 in, Width 33 in

Reviews of Airmaster Fan #71582

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.