Airmaster Fan
Mobile Air Circulator 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM
- Zoro #: G5288507
- Mfr #: 78969
Tap to zoom
Hover or click to zoom
$160.59
- Item: Mobile Air Circulator
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $160.59
Airmaster Fan #78969 Specifications
- Zoro #: G5288507
- Mfr #: 78969
- Item: Mobile Air Circulator
- Blade Diameter: 18"
- Oscillation: Non-Oscillating
- Air Flow: 3346/3824/4550 CFM
- Voltage: 115VAC
- Number of Speeds: 3
- Motor HP: 1/8
- Material: Steel
- Number of Blades: 3
- Includes: Roll About Stand, Tilt Kit and 4" Diameter Plastic Casters
- Phase: 1
- Height: 47"
- Fan Accessory Style: Standard
- Motor RPM: 1600
- Oscillating: No
- Outside Dia.: 22-1/2"
- Environmental Applications: Commercial
- Fan Mounting Location: Floor
- Max. Depth: 23"
- NEMA Plug Configuration: 5-15P
- Motor Insulation: Class B
- Motor Enclosure: Open Dripproof
- CFM Medium: 2437
- Speeds: 3
- Blade Material: Aluminum
- Assembled: No
- Requires: Assembly
- Housing Material: Steel
- Cord Length: 8 ft.
- Mobile/Stationary: Mobile
- Shaft Dia.: 3/8"
- Motor Type: Shaded pole
- Fan Style: Standard
- Drive Type: Direct
- Number of Conductors: 3
- CFM High: 2966
- Application: Spot Cooling and People Cooling
- Max. Ambient Temp.: 105 Degrees F
- Thermal Protection: Auto
- Hz: 60
- CFM Low: 2013
- Blade Dia.: 18"
- Fan RPM: 1600
- Oscillating / Non-Oscillating: Non-Oscillating
- Width: 25"
- Wire Guard Finish: Nickel Chrome
- Guard Material: Steel
- Bearing Type: Ball
- Operating Amps: 1.65
- Standards: cUL/OSHA, UL
- Frame Material: Steel
- Fan Cord Length: 8 ft
- Includes Remote Control: No
- Product Type: Mobile Floor Fan
- Country of Origin (subject to change): China
Description
Mobile Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 18 in, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 1600 RPM, Number of Blades 3, Fan, Length 25 In., 1.65 Amps, Height 47 in, Width 25 in, 60 Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Assembly, cUL/OSHA, UL, 4 in Diameter Plastic Casters, Roll About Stand, Tilt Kit
Reviews of Airmaster Fan #78969
Explore more
- Airmaster Fan Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2035/2520 CFM C-20PN3
- Airmaster Fan Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM 78971
- Airmaster Fan Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM CA30OAP
- Airmaster Fan Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM I-18LS
- Airmaster Fan Air Circulator 24" Non-Oscillating, 115VAC 70836
- Airmaster Fan Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM 71566
- Airmaster Fan Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM 78973
- Airmaster Fan Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM 71725
- Protemp Direct Drive Drum Fan24" SFDC2-600CT0
- Maradyne Pacesetter Fan 9" 12VAC MP099K
- Aire One Velocity Drum Fan 20"Blk SFD1-500B3
- Airmaster Fan Air Circulators