Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Encapsulated Timer Relay, 10A, Relay, LED

  • Zoro #: G5238186
  • Mfr #: MC1003631H

$60.95

Details
  • Timer Range: 0.10 sec. to 1023 min.
  • Mounting: Surface
  • Contact Form: SPDT
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Airotronics #MC1003631H Specifications

  • Zoro #: G5238186
  • Mfr #: MC1003631H
Timer Range: 0.10 sec. to 1023 min. Mounting: Surface
Contact Form: SPDT AC Contact Rating - Relay: 10A @ 120V
Min. Time Setting - Timer: 0.10 sec. Pins: 6
Input or Control Voltage Range: 120VAC Number of Pins - Relay: 6
Adjustment Method: Dip Switch Mounting - Relay: Surface
Adjustment Method - Timer: Dip Switch Function: On Delay, Off Delay, Single Shot, Interval, Resettable Single Shot/Watchdog
Contact Amp Rating (Resistive): 10A Contact Form - Relay: SPDT
Max. Time Setting - Timer: 17 hr. Hz - Electrical: 50 Hz, 60 Hz
Type of Output: Relay Item: Multi-Function Encapsulated Timing Relay
Status Indicator: LED Operating Functions: 1, 2, 4, 5
Hz: 50/60 Output: Relay
Standards: UL508, Ulr Input Voltage: 120VAC
Country of Origin (subject to change): United States

Description

Time delay relays are simply controlled relays with a time delay built in. Here is some additional information about Airotronics Multi-Function Encapsulated Timing Relay. Contact Form: SPDT, Mounting: Surface.

Technical Guides

Reviews of Airotronics #MC1003631H