October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Encapsulated Timer Rlay, 1A, Relay, Surface

  • Zoro #: G5238335
  • Mfr #: THCU1023E

$28.21

Details
  • Operating Functions: 1
  • Mounting - Relay: Surface
  • Adjustment Method - Timer: Dip Switch
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Airotronics #THCU1023E Specifications

  • Zoro #: G5238335
  • Mfr #: THCU1023E
Operating Functions: 1 Mounting - Relay: Surface
Adjustment Method - Timer: Dip Switch Input Voltage: 19 to 265VAC/10 to 120VDC
Input or Control Voltage: 19 to 265VAC, 10 to 120VDC Hz - Electrical: 50 Hz, 60 Hz
Body Depth - Relay: 4.50" Contact Form: SPST-NO
Input or Control Voltage Range: 19 to 265VAC, 10 to 120VDC Status Indicator: None
Function - Timing Relay: On Delay Function: On Delay
Contact Form - Relay: SPST-NO Item: Single Function Encapsulated Timing Relay
Overall Height - Relay: 1.82" Type of Output: Relay
Adjustment Method: Dip Switch DC Contact Rating - Relay: 1.00A @ 10 to 120V
Body Height - Relay: 0.75" Hz: 50/60
Contact Amp Rating (Resistive): 1A Min. Time Setting - Timer: 1.00 sec.
Pins: 2 Mounting: Surface
Body Width - Relay: 3.00" Item - Relay: Single Function Encapsulated Timing Relay
Standards: UL508, Ulr, CSA Timer Range: 1.00 sec. to 1023.00 sec.
Number of Pins - Relay: 2 Max. Time Setting - Timer: 17 min.
AC Contact Rating - Relay: 1.00A @ 19 to 265V Output: Relay
Country of Origin (subject to change): United States

Description

Time delay relays Here are some important details for Airotronics Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.

Technical Guides

Reviews of Airotronics #THCU1023E