Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" x 10 ft Coupled Lightweight Air Hose Yellow
  • Zoro #: G0032407
  • Mfr #: HT57
$116.17
  • Item: Lightweight Air Hose
  • Pneumatic Hose Inside Dia.: 1"
  • Coupled Assembly / Bulk: Coupled Assembly
See full product details
This item ships free.

Airspade #HT57 Specifications

  • Zoro #: G0032407
  • Mfr #: HT57
Item: Lightweight Air Hose Pneumatic Hose Inside Dia.: 1"
Coupled Assembly / Bulk: Coupled Assembly Pneumatic Hose Color: Yellow
Pneumatic Hose Length: 10 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Superior alternative to standard-weight air hose. Ultra lightweight design reduces worker fatigue. Stores flat. High-visibility safety yellow. Pre-mounted couplers.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Airspade #HT57