Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AIRSTAR 60,000 Lumens, LED White Temporary Job Site Light

  • Zoro #: G3983528
  • Mfr #: 70829
Airstar AIRSTAR 60,000 Lumens,  LED White Temporary Job Site Light 70829
Airstar AIRSTAR 60,000 Lumens,  LED White Temporary Job Site Light 70829
Airstar AIRSTAR 60,000 Lumens,  LED White Temporary Job Site Light 70829
$3,789.63
  • NEMA Plug Configuration: 5-15P
  • Safety Rated: Not Safety Rated
  • Lighting Technology: LED
See full product details
This item ships free.

Airstar #70829 Specifications

  • Zoro #: G3983528
  • Mfr #: 70829
NEMA Plug Configuration: 5-15P Safety Rated: Not Safety Rated
Lighting Technology: LED Includes: Repair Patch Kit, User Manual
Item - Job Site Lighting: Temporary Job Site Light Light Distribution: Type V
Cord Length: 33 ft. Max. Extension Height: 120 in
Rated Life: 50,000 hr Voltage: 120V AC
Color: White Light Distribution - Job Site Lighting: 360 Degrees
Type - Job Site Lighting: Balloon Item: Temporary Job Site Light
Gauge/Conductor: 14/3 Job Site Lighting Max. Height: 120"
Lamp Watts: 600 NEC Cord Designation: SJOW
Cord Length - Job Site Lighting: 33 ft Base Style: Floor Stand
Lamp Type: Led Lumens: 60,000
Number of Lamp Heads: 6 Power Source - Job Site Lighting: Corded (AC)
Lamp Included: Yes IP Rating: IP65
Guard Type: Wire Features: Self Inflating
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Temporary Job Site Light, Balloon, Corded (AC), Lumens 60,000, Number of Lamp Heads 6, Cord Length - Job Site Lighting 33 ft, Max. Extension Height 120 in, Lighting Technology LED, Light Distribution - Job Site Lighting 360 Degrees , IP Rating IP65, Not Safety Rated, Voltage 120V AC, Lamp Watts 600, Color White, Lamp Included Yes, Rated Life 50,000 hr

Reviews of Airstar #70829