Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AIRSTAR Silver Light Stand

  • Zoro #: G1617528
  • Mfr #: 70835
Airstar AIRSTAR Silver Light Stand 70835
Airstar AIRSTAR Silver Light Stand 70835
Airstar AIRSTAR Silver Light Stand 70835
$767.35
  • Type - Job Site Lighting Accessories: Tripod
  • Material - Job Site Lighting: Steel
  • Color: Silver
See full product details
This item ships free.

Airstar #70835 Specifications

  • Zoro #: G1617528
  • Mfr #: 70835
Type - Job Site Lighting Accessories: Tripod Material - Job Site Lighting: Steel
Color: Silver For Use With: Mfr. No. 70830
Construction: Steel Item - Job Site Lighting Accessories: Lightstand
Item: Lightstand Type: Tripod
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lightstand, Tripod, For Use With Mfr. No. 70830, Material - Job Site Lighting Steel, Color Silver

Reviews of Airstar #70835