This item is Discontinued.

Airwalk Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 9.5EE AW7001-9.5EE

Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 9.5EE (Discontinued)

  • Mfr # AW7001-9.5EE
  • Zoro # G322926634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7001-9.5EE
Zoro #
G322926634
UPC #
198311000304
Country of Origin
Viet Nam

Dimensions

Size
9.5
Footwear Width
EE

Details

Item
Slip-on Shoe
Toe Type
Composite
Gender
Men
Color
Brown
Style Number
AW7001
Series
Venice Canvas
Waterproof
No
Standards
CT, EH, SR, SF
Removable Insole
Yes
Footwear Closure Type
Slip On
Upper Material
Canvas
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Textile
Metatarsal Guard
No

Description

Elevate your workday and beyond with the Airwalk Venice Slip-On EH - Canvas, designed for professionals who value both protection and personal style. With a lightweight canvas upper, this slip-on effortlessly transitions from job site to social hangouts while ensuring your safety with a composite safety toe and electrical hazard resistance. Ideal for those who crave a blend of comfort and convenience, the dual-density PU insole provides cushioned support, while the moisture-wicking lining keeps your feet dry all day long. Whether you're on a slippery work surface or strolling through the city, the slip-resistant rubber outsole gives you the confidence to move safely. The Venice Slip-On's metal-free design makes it security-friendly, ideal for those navigating high-security environments without hassle. Its easy slip-on structure, combined with the flexibility of the EVA midsole, makes it your go-to shoe for every setting. Take control of your day with footwear that seamlessly integrates style, protection, and unmatched versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.