Battery Pack, Li-Ion, 7.4V, For Icom

AIRWAVE ACCESSORIES| Zoro #: G2469406| Mfr #: AIR232LI

$74.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 7.4
Recharge Time: Charger Dependent
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469406 Mfr #: AIR232LI
Voltage: 7.4Recharge Time: Charger Dependent
Color: BlackFits Model: MFR. NO. ICA14, ICF14, ICF15, ICF24, ICF25, ICF33, ICF40, ICF43, ICF43TR, ICF44, IC3021, IC4021
Battery Capacity: 1900mAhBattery Type: Lithium-ion
Item: Battery PackFits Brand: Icom
Country of Origin (subject to change): China

Description

Battery Pack, Fits Brand Icom, Fits Model MFR. NO. ICA14, ICF14, ICF15, ICF24, ICF25, ICF33, ICF40, ICF43, ICF43TR, ICF44, IC3021, IC4021, Battery Type Lithium-Ion, Voltage 7.4, Battery Capacity 1900mAh, Recharge Time Charger Dependent, Color Black

Restrictions and Compliance

*3: Hazardous material

Reviews